Beli Plc Zelio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 3 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini)atribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 2 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Power Plug-in Relay Zelio RPM 1 C/O (Relai Daya)atribut:
- Range of Product: Zelio Relay
- Product or Component Type: Plug-In Relay
- Control Type: Lockable test button
- Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controlleratribut:
- Program Memory: Built-in 64000 step RAM (battery backup)
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- OMRON PLC CP1L series Programmable Controller (Pengontrol Logika Terprogram)Deskripsi:High Performing Programmable Controller with Embedded Ethernet
- OMRON Programmable Controller CP1E Application ModelDeskripsi:Standard type (N / NA ) CP1E CPU module "Smart input" allows easy ladder programming Connectable with a commercially available USB cable Expands applications with high controllability and functionsatribut:
- Current Consumption (A): 5V 0.23, 24V 0.09
- Number of Outputs: 8 points (Analog output 1 point)
- Command: About 200 types
- Data Memory Capacity: 8K words
- Dimensions (HxWxD) (mm): 90 (including mounting part 110) x 130 x 85 (excluding cable)
- In / Out control method: Combined use of cyclic scan and processing method
- Instruction Execution Time (µs): (Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
- Number of Input Points: 12 points (2 analog inputs)
- Operating Time (ms) : [Processing speed] Common processing (overhead) 0.4
- Power Supply: DC power supply
- Power supply specifications: DC24V
- Program Memory Capacity: 8K steps (32K bytes) (including CX-Programmer variable table, comments, and program index)
- Programming language: Ladder chart method
- Type of control: stored program method
- Unit Type: Analog built-in application model, standard type
- Phoenix Contact Limit Value SwitchesDeskripsi:Universally configurable temperature limit value switch with two transistor outputs for the connection of 2, 3, and 4-conductor resistance thermometers and thermocouples. Configurable via DIP switch or software, screw connection technologyatribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- OMRON Devicenet Environmentally Resistant Terminal (High-Performance Type) (Transistor Type) DRT2-D08C (-1)/ D16C (-1)Deskripsi:Remote I / O terminal that realizes high environmental resistance (IP67) and can diagnose abnormalities such as sensor power supply short circuit detection. Equipped with a smart slave common function, it provides powerful support for monitoring the operation status of devices and effective maintenance. Achieves high environmental resistance to dust and water (IP67). No power supply wiring for input devices. High load equipment can be connected. (Max 1.5A) No power supply wiring for sensors and other input devices is required. Detects and notifies I / O wiring ground faults and disconnections.atribut:
- Protection Class: IP67
- Vibration Resistance: 10-60Hz 0.7mm double amplitude, 60-150Hz 50m/s2 80min in each of X, Y, Z directions
- Screw Tightening Torque (N・M): Round connector (communication connector, power supply, I/O): 0.39 to 0.49 M5 (unit mounting from front): 1.47 to 1.96
- Atmosphere: No corrosive gas
- Control: (I / O connection) Sensor I / O connector
- Ambient Relative Humidity (RH): 25 to 85% (no condensation)
- Insulation Resistance (MΩ): 20 or more (between isolated circuits)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Operating Ambient Temperature (°C): -10 to +55
- Shock Resistance (m/s2): 150 (3 times for 6 directions in 3 axes)
- Storage Temperature (°C): -20 to +65
- Type of Terminal Fitting: M5 screw mounting (front and back)
- Schneider General Purpose & Power RelaysDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
Daftar Harga Plc Zelio Terbaru November 2026
| Schneider Electric Zelio Logic (PLC Mini Zelio Logic) | Rp659.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O | Rp30.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini) | Rp38.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini) | Rp58.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini) | Rp28.900 |
| Schneider Electric Zelio Control (Relai Kontrol) | Rp329.900 |
| Schneider Electric Zelio Timer Relays (Relai Pewaktu) | Rp55.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini) | Rp48.900 |
| Schneider Electric Power Plug-in Relay Zelio RPM 1 C/O (Relai Daya) | Rp54.900 |
| OMRON Omron PLC Expansion Module | Rp3.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/9qP102074350-104.jpg)

/8dP102072301-32.jpg)
/6aP102072226-11.jpg)
/diP102072486-6.jpg)
/hlP102074633-43.jpg)
/6lP103101237-31.jpg)
/ijP103106667-24.jpg)
/9cP103109336-38.jpg)

%20Programmable%20Controller/a5P105910365-1.jpg)
/q3P105942939-1.jpg)
/P102414453-1.jpg)


/71P103103253-789.jpg)

/3qP106894134-2.jpg)
%20(Transistor%20Type)%20DRT2-D08C%20(-1)%2F%20D16C%20(-1)/9dP106895337-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)